615 Lumen AA LED Headlamp
HL8 615 Lumen AA LED Headlamp
Package Quantity Info:
EA: 1 IP: 6 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Twist focus technology
- Light control dial
- Pure beam focusing optic
- Runtime: high - 1 hours 45 minutes; low - 64 hours
- Light output: high - 615 lumens; low - 46 lumens
- Beam distance: high - 643'; low - 173'
- Hardhat compatibility
- Hinged beam adjustment
- Lifetime warranty
- Includes 4 x AA batteries
Specifications
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- HL8
- Color Finish Name:
- Black
- Light Bulb Type:
- LED
- Lumens:
- 615
- Material:
- Aluminum
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 12-4/5 oz