HP3 Focusing LED Pen Flashlight

Part #C19534  |  Item #4824637  |  Manufacturer Part #19534

$ 40.98 EACH

Bulb Type:

LED
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • HP3 LED twist focus penlight
  • Maximum beam distance of 203'
  • Runtime: 2 hr 15 min

Specifications

Battery Size: AAA

Battery Type: Alkaline

Bulb Type: LED

Collection: HP3

Color Finish: Black

Diameter: 3/5 in

Height: 4/5 in

Length: 5-3/4 in

Lumens: 105

Material: Aluminum

Power Source: Battery

Type: C19534

UL Listed: No

Weight: 2

Width: 3/5 in

Frequently Purchased Together

+
+
$0

This Item: Coast Cutlery HP3 Focusing LED Pen Flashlight / $40.98