121 Lumen LED Aluminum Flashlight with AA Battery
HP5 121 Lumen LED Aluminum Flashlight with AA Battery
Package Quantity Info:
EA: 1 IP: 6 CA: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High output: 145 lumens; Low output: 19 lumens
- Maximum beam distance of 292'
- HP5 flashlight with LED pure beam focusing optic
Specifications
- Battery Size:
- AA
- Collection:
- HP5
- Color Finish Name:
- Black
- Diameter:
- 4/5 in
- Length:
- 4-13/20 in
- Light Bulb Type:
- LED
- Lumens:
- 145
- Material:
- Aluminum
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 3 oz