0 items

Coast Cutlery Polysteel 200 LED Flashlight

C2076

Lumens

Starting at $38.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beam distance: 397'
  • IPX8 waterproof at 3m for 6 hours
  • Polysteel LED flashlight with pure beam focusing
  • Three meter drop tested

SPECIFICATIONS

Battery Size
AAA
Battery Type
Alkaline
Bulb Type
LED
Collection
Polysteel 200
Color Finish
Black
Color Finish Category
Blacks
Diameter
1-2/5 in
Height
1-1/2 in
Length
5 in
Lumens
250
Material
Plastic, Stainless Steel
Material Type
Poly
Power Source
Battery
UL Listed
No
Weight
4-1/10
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday