3-17/20 in. Multi-Tool LED Plier in Silver

You last purchased this on
 
Coast Products

LED140 3-17/20 in. Multi-Tool LED Plier in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Coast Products

LED140 3-17/20 in. Multi-Tool LED Plier in Silver

  • Fast #
  • Part #CC5799CP
  • Item #4937476
  • Manufacturer Part #C5799CP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All implements easily accessible, jaw does not need to be opened
  • Spring-loaded pliers for easy one-handed pliers operation
  • The built-in LED lights at each end of the multi-tool aids in illuminating work surfaces with ease
  • Closed length 3.9 In
  • Requires Certification

Specifications

Blade Length (in):
1-3/4 in
Collection:
LED140
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Groove Positions:
2
Handle Material:
Stainless Steel
Jaw Capacity (in):
1.75 in
Length:
3-9/10 in
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Tools Included:
15
Thickness:
1/10 in
Tool Type:
Straight
Weight:
10.1 oz