3-17/20 in. Pocket LED Plier for Coast Cutlery LED145 Multi-Tool

You last purchased this on
 
Coast Products

LED145 3-17/20 in. Pocket LED Plier for Coast Cutlery LED145 Multi-Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Coast Products

LED145 3-17/20 in. Pocket LED Plier for Coast Cutlery LED145 Multi-Tool

  • Fast #
  • Part #CC5799BCP
  • Item #4878944
  • Manufacturer Part #C5799BCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spring-loaded pliers
  • Includes: spring-loaded pliers with wire cutter, 1-3/4" blade, built-in LED, scissors, saw blade, bottle opener, awl, file blade with wire stripper, can opener, 1 Phillips screwdriver tip, and 3 flat head screwdriver tips
  • Built-in LED light
  • Lifetime warranty
  • Stainless steel blade: 1-3/4"
  • Includes 2 x CR1220 batteries for LED lights
  • Requires Certification

Specifications

Brand Model Compatibility:
Coast Cutlery LED145 Multi-Tool
Collection:
LED145
Color Finish Name:
Black
Groove Positions:
2
Handle Material:
Metal
Jaw Capacity (in):
1.75 in
Length:
3-17/20 in
Light Bulb Type:
LED
Material:
Steel
Number of Tools Included:
15
Thickness:
1/10 in
Tool Type:
Straight