315 Lumen AAA LED Flashlight

You last purchased this on
 
Coast Products

PX20 315 Lumen AAA LED Flashlight

This product requires certification to purchase.
Brand image
You last purchased this on
 
Coast Products

PX20 315 Lumen AAA LED Flashlight

  • Fast #
  • Part #C19286
  • Item #4937506
  • Manufacturer Part #19286
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dual color: white and red
  • White and red front switches
  • Bulls-eye spot beam optic
  • Impact and weather resistant
  • Runtime: 1 hour 15 minutes
  • Includes 3 x AAA batteries
  • Beam distance: 465'
  • Light output: 315 lumens
  • Lifetime warranty
  • Requires Certification

Specifications

Battery Size:
AAA
Battery Type:
Alkaline
Collection:
PX20
Color Finish Name:
Black
Diameter:
1 in
Height:
1-4/25 in
Length:
4-5/8 in
Light Bulb Type:
LED
Lumens:
315
Material:
Aluminum
Power Source:
Battery
Type:
C19286
UL Listed:
No
Weight:
3-1/2 oz