PX25 LED Hand Held SPOT BEAM Flashlight
PX25 PX25 LED Hand Held SPOT BEAM Flashlight
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Product Details
- Water Resistance
- Tested and rated to ANSI/FL1 standard
- Single Mode
- Lifetime Warranty
Specifications
- ANSI:
- ANSI FL1
- Adjustable:
- No
- Application:
- Professional, Personal
- Automatic Shut-Off:
- No
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Case Material:
- Aluminum
- Collection:
- PX25
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 6500
- Corded Cordless:
- Cordless
- Depth:
- 4-7/10 in
- Diameter:
- 87/100 in
- Dimmable:
- No
- EcoLogo Certified:
- No
- Handheld:
- Yes
- Height:
- 4-7/10 in
- Length:
- 4-7/10 in
- Light Bulb Type:
- LED
- Lumens:
- 275
- Magnetic:
- No
- Material:
- Aluminum
- Maximum Temperature:
- 113
- Minimum Temperature:
- 0
- Number of Lights:
- 1
- Number of Settings:
- 1
- Number of Tools Included:
- 1
- Origin:
- Global
- Power Source:
- Battery
- Size:
- 4-7/10 in
- Temperature Range:
- 0 to 113 Deg F
- Tool Type:
- Flashlight
- UL Listed:
- No
- Volts:
- 3.7V
- Weight:
- .26 lb
- Width:
- 1-1/2 in