Chemical Resistant Flapper in Blue

You last purchased this on
 
Coast WCP

Ultra Blue™ Chemical Resistant Flapper in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Coast WCP

Ultra Blue™ Chemical Resistant Flapper in Blue

  • Fast #
  • Part #C53376
  • Item #347765
  • Manufacturer Part #53376
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chemical resistant material
  • Requires Certification

Specifications

Application:
Residential
Chemical Resistant:
Yes
Collection:
Ultra Blue™
Color Finish Category:
Blues
Color Finish Name:
Blue
Flow Rate:
3.5 gpf
Material:
Rubber
WaterSense Labeled:
No