0 items

Coast WCP Flapper Chemical Resistant Strap & Atch in Blue

C53396

Color Finish

(Pricing is for Blue)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Chemical resistant material
  • With pull strap and attachment

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
Flow Rate
3.5 gpf
Material
Plastic
Material Type
Vinyl
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday