0 items

COB Industries Qwik-Freezer™ Portable Pipe Single Freeze Kit

CQF00

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A specially designed jacket isolates the ice plug to the point where the freeze is required
  • Avoids shutdown of charged systems and equipment
  • Safe and cost effective and easy to use
  • Safely and easily isolate a section of pipe or tubing for valve insertion, replacement or repair
  • Saves valuable time lost draining and refilling system
  • The ice plug forms only in the section of pipe covered by the jacket so the resulting rise in pressure is very small and there is no damage to the pipe
  • The technique can be used safely on iron, lead, steel, copper and plastic pipe
  • Uses liquid carbon dioxide (CO2) to form a secure in-line ice plug to stop the flow of water

SPECIFICATIONS

Application
Copper, Iron, Lead, Plastic Pipe, Steel
Collection
Qwik-Freezer™
Fits Pipe Size
3/8 in - 1-1/2 in
Maximum Temperature
109
Tool Type
Single Pipe Freeze Kit
Type
Single Freeze
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday