3/8 - 8 in. Pipe Freezing Kit

You last purchased this on
 
COB Industries

Qwik-Freezer™ 3/8 - 8 in. Pipe Freezing Kit

This product requires certification to purchase.
You last purchased this on
 
COB Industries

Qwik-Freezer™ 3/8 - 8 in. Pipe Freezing Kit

  • Fast #
  • Part #CQF8200
  • Item #5094774
  • Manufacturer Part #QF 8200
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Safe and cost effective and easy to use
  • Avoids shutdown of charged systems and equipment
  • Safely and easily isolate a section of pipe or tubing for valve insertion, replacement or repair
  • The technique can be used safely on iron, lead, steel, copper and plastic pipe
  • A specially designed jacket isolates the ice plug to the point where the freeze is required
  • The ice plug forms only in the section of pipe covered by the jacket so the resulting rise in pressure is very small and there is no damage to the pipe
  • Uses liquid carbon dioxide (CO2) to form a secure in-line ice plug to stop the flow of water
  • Saves valuable time lost draining and refilling system
  • Requires Certification

Specifications

Application:
Iron, Lead, Steel, Copper, Plastic Pipe
Collection:
Qwik-Freezer™
Fits Pipe Size:
3/8 in - 8 in
Maximum Temperature:
109
Tool Type:
Case
Type:
Double Freeze
UL Listed:
No