Cody Company

14 x 12 in. Reducer (Less Crimp)

Part #COD4001412  |  Manufacturer Part #4001412

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Shape: Round

Gauge: 28

Inside Diameter: 14 in

Inside Diameter 2: 12 in

Material: Galvanized Steel

With Crimp: No