Cody Company

20 in. Starting Collar Metal Round

Part #COD52520  |  Manufacturer Part #525-20

Diameter:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 20 in

Duct Shape: Round

Gauge: 26

Material: Metal

R value: R6