Cody Company

4 x 3 in. Reducer (Less Crimp)

Part #COD400PM  |  Manufacturer Part #40043

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Shape: Round

Gauge: 30

Inside Diameter: 4 in

Inside Diameter 2: 3 in

Material: Galvanized Steel

With Crimp: No