Cody Company

4 x 3 x 3 in. Galvanized Steel Duct Wye Branch

Part #COD800433  |  Manufacturer Part #800433

Inside Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Gauge: 30

Inside Diameter: 4 in

Inside Diameter 2: 3 in

Inside Diameter 3: 3 in

Material: Galvanized Steel