Cody Company

5 in. 30 ga 90 Degree Duct Elbow

Part #COD125S  |  Manufacturer Part #1255

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 5 in

Duct Elbow Type: Adjustable

Duct Shape: Round

Elbow Degree: 90

Gauge: 30

Material: Galvanized Metal

UL Listed: No