500 6 x 6 in. Galvanized Steel Starting Collar in Round Duct

Part #COD500  |  Manufacturer Part #500 6

Starting at
Call for Pricing

Diameter

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Collection: 500

Diameter: 6 in

Duct Shape: Round

Gauge: 30

Material: Galvanized Steel

Width: 6 in