20 in. Galvanized Steel Starting Collar in Round Duct
500 20 in. Galvanized Steel Starting Collar in Round Duct
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Collection:
- 500
- Diameter:
- 20 in
- Gauge (metal):
- 24 ga
- Material:
- Steel
- Vent Duct Shape:
- Round