Cody Company

6 in Duct Square-To-Round

Part #COD60210UU  |  Manufacturer Part #6021066

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Duct Size: 6 in

Length: 10 in

Material: Galvanized Steel