Cody Company

6 in. Galvanized Smoke Pipe

Part #COD103U  |  Manufacturer Part #1036

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Gauge: 30

Inside Diameter: 6 in

Length: 3 ft

Material: Galvanized