7 in. Damper with Tip

Part #COD300W  |  Item #237300  |  Manufacturer Part #3007

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Diameter: 7 in

Gauge: 26

Material: Galvanized Steel

UL Listed: No