Cody Company

7 x 7 in. Metal Starting Collar in Round Duct

Part #COD525W  |  Manufacturer Part #525-7

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 7 in

Duct Shape: Round

Gauge: 30

Material: Metal

R value: R6

Width: 7 in