Cody Company

8 in. Galvanized Smoke Pipe

Part #COD103X  |  Manufacturer Part #1038

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 8 in

Gauge: 30

Length: 3 ft

Material: Galvanized