8 in. Spin Fitting Galvanized Steel with Damper

Part #COD547A2X10  |  Item #7245708  |  Manufacturer Part #547A2X10

Call for Pricing EACH

Diameter:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 8 in

Duct Shape: Round

Gauge: 28

Length: 10 in

Material: Galvanized Steel

With Damper: Yes