Cody Company

9 x 8 in. Duct Reducer (Less Crimp)

Part #COD400YX  |  Manufacturer Part #40098

Diameter:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 9 in

Duct Shape: Round

Gauge: 30

Inside Diameter: 9 in

Inside Diameter 2: 8 in

Material: Galvanized Steel

With Crimp: No