1/2 in. Filter Bowl

You last purchased this on
 
Coilhose Pneumatics

1/2 in. Filter Bowl

This product requires certification to purchase.
Brand image
You last purchased this on
 
Coilhose Pneumatics

1/2 in. Filter Bowl

  • Fast #
  • Part #C8824M
  • Item #5109624
  • Manufacturer Part #8824M
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Aluminum, Metal
Maximum Temperature:
250
Pressure - Maximum:
250 psi