100/240V Output Relay Modular with Connector
100/240V Output Relay Modular with Connector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.5
- Brand Model Compatibility:
- Monarch DC6000 Paperless Recorder
- Height:
- 6-17/20 in
- Length:
- 5-67/100 in
- Maximum Temperature:
- 122
- NSF Certified:
- No
- Product Type:
- 6 Form A Relay Module
- UL Listed:
- Yes
- Volts:
- 100/240V