24 VDC Power Supply Modular with Connector
24 VDC Power Supply Modular with Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.5
- Brand Model Compatibility:
- Monarch DC6000 Paperless Recorder
- Height:
- 6-17/20 in
- Length:
- 5-67/100 in
- Maximum Temperature:
- 122
- NSF Certified:
- No
- Product Type:
- Xmtr Power Supply
- UL Listed:
- Yes
- Volts:
- 24V