1.5V Waterproof pH2+ Pocket Meter
EcoTestr™ 1.5V Waterproof pH2+ Pocket Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Water resistant body
- For process control monitoring only
- Simple, economical and disposable
- Larger display with a better viewing angle
- Additional features include hold feature and auto-off to prolong battery life
- The EcoTestr pH 2 includes batteries and instructions
- Calibrate at up to 3 points for best accuracy across the entire range
- Single-junction design and non-replaceable sensor make this most suited for monitoring clean water samples
- Automatic temperature compensation ensures accurate reading in varying environments
- Expanded 4-digit dual-line display shows parameters and temperature readings simultaneously
Specifications
- Battery Size:
- 1.5V
- Battery Type:
- Alkaline
- CE Approved:
- No
- Collection:
- EcoTestr™
- Depth:
- 1-1/8 in
- Disposable:
- Yes
- EPA Compliant:
- No
- Height:
- 6-1/4 in
- Maximum Temperature:
- 122
- NEMA:
- NEMA IP 67
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Waterproof pH2+ Pocket Meter
- Temperature Range:
- 32 to 122 Deg F (0 to 50 Deg C)
- Tool Type:
- Tester
- UL Listed:
- No
- Volts:
- 1.5V
- Waterworks Application:
- Water
- Width:
- 1-5/8 in