0 items

Coleman EB Series 19-1/2 in. 51000 BTU 4.5 Ton Upflow and Downflow Electric Furnace

CEB15C

BTU

51000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
64
BTU
51000
Collection
EB Series
Configuration
Downflow, Upflow
Depth
24 in
Energy Star Compliant
No
Height
51-1/2 in
MBH
51
Power Source
Electric
Tonnage
4.5 Tons
UL Listed
Yes
Volts
240V
Watts
15
Width
19-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday