0 items

Coleman EB Series 19-1/2 in. 67000 BTU 5.5 Ton Upflow and Downflow Electric Furnace

CEB20C

BTU

67000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
84
BTU
67000
Collection
EB Series
Configuration
Downflow, Upflow
Depth
24 in
Energy Star Compliant
No
Height
51-1/2 in
MBH
67
Max CFM
1140
Power Source
Electric
Tonnage
5.5 Tons
UL Listed
Yes
Volts
240V
Watts
20
Width
19-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday