0 items

Coleman DGAA Series 19-1/2 in. 56000 BTU 80% AFUE 4 Ton Single-Stage Downflow 1/3 hp Natural Gas Furnace

DGAA056BDTA

BTU

56000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI Z223.1
BTU
56000
CSA Certified
CSA B149.1, CSA C22.1, CSA C22.2 No. 148, CSA Z240.4.2, CSA Z240.6.2
Collection
DGAA Series
Configuration
Downflow
Depth
24-3/4 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
76 in
Horsepower
1/3 hp
Ignition System
Automatic
MBH
56
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
4 Tons
UL Listed
No
Volts
24/115V
Width
19-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday