Coleman Cable Systems 10 ga 500 ft. Irrigation Underground Feeder Wire in Black

C545030508

  • LENGTH
  • PRICE

DESCRIPTION

  • Sequential footage marking

SPECIFICATIONS

Cable or Wire Type
Copper with PVC Jacket
Color Finish
Black
Color Finish Category
Blacks
Gauge
10
Length
500 ft
UL Listed
Yes
Volts
600V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday