0 items

Coleman Cable Systems 12 ga 250 ft. 12 W Underground Low Voltage Lighting Wire

S48378403

  • LENGTH
  • PRICE

DESCRIPTION

  • Sequential footage marking
  • Stranded low energy circuit cable
  • Sunlight Resistant

SPECIFICATIONS

Cable or Wire Type
Copper with PVC Jacket
Color Finish
Black
Color Finish Category
Blacks
Gauge
12
Length
250 ft
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday