Coleman Cable Systems 12 ga. 500 ft. Irrigation Tracer Wire

C544920

Color Finish

Starting at $0.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Sequential footage marking
  • Tough jacket

SPECIFICATIONS

Cable or Wire Type
Tracer Wire
Color Finish
Green
Color Finish Category
Greens
Gauge
12
Length
500 ft
UL Listed
Yes
Volts
600V
Wire Gauge
12 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday