12 ga 500 ft. Irrigation Underground Feeder Wire in Purple

Part #TW12SLDUFP500  |  Item #3093494  |  Manufacturer Part #545020513

$ 80.00

Per 500 FT / $0.16 per FOOT

80.0

(Pricing is for Purple)

Color/Finish:
Purple

Order in multiples of 500

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single conductor cable, suitable for direct bury
  • Manufactured using solid soft drawn bare copper with plastic insulation
  • UL listed as tracer wire
  • Rated for 600 V
  • Wire is used to conductively locate buried utility lines for the gas, water, sewer, telecommunication, and electrical markets
  • Meets or exceeds all applicable ASTM specifications, requirements of the National Electrical Code (ASTM B-3, ASTM B170, ASTM D1248, ASTM D1238)
  • Available in APWA recognized colors

Documents

Specifications

Cable or Wire Type: Underground Feeder Wire

Color Finish: Purple

Color Finish Category: Purples

Gauge: 12

Length: 500 ft

Material: Plastic Sleeved Copper

UL Listed: Yes

Wire Gauge: 12 ga