14 PE 2500 ft. Golf Sprinkler Wire Red
14 PE 2500 ft. Golf Sprinkler Wire Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyethylene insulated conductor
- Tough jacket
- 600V solid bare copper
- Bosch offers adapters to make it easy to move up to SDS-Max®
Documents
Specifications
- Color Finish Name:
- Red
- Length:
- 2500 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 14 ga