15 Amp Large Dead Front Male Cap in Yellow

You last purchased this on
 
Southwire®

15 Amp Large Dead Front Male Cap in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Southwire®

15 Amp Large Dead Front Male Cap in Yellow

  • Fast #
  • Part #S059840000
  • Item #1739213
  • Manufacturer Part #059840000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Large dead front
  • Three wire
  • All Vinyl
  • 15A
  • Yellow
  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Material:
Plastic
Material Type:
Vinyl