0 items

Coleman Cable Systems 18/9 250 ft. Underground Sprinkler Wire Black

S547090408

Volts

600V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Direct Burial Solid BC 30V
  • Polyethylene jacket with ripcord
  • Sequential footage marking
  • Sunlight Resistant

SPECIFICATIONS

Color Finish
Black
Length
250 ft
Material
Plastic
Material Type
Polyethylene
UL Listed
Yes
Volts
600V
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday