Coleman Cable Systems 18 ga 250 ft. Underground Sprinkler Wire

C5470408

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Direct burial solid BC 30V
  • Polyethylene jacket with ripcord
  • Sequential footage marking
  • Sunlight resistant

SPECIFICATIONS

AMP
6
Application
Irrigation
CSA Certified
No
Cable or Wire Type
Sprinkler
Color Finish
Blue
Color Finish Category
Blues
Gauge
18
Length
250 ft
Material
Copper, Plastic
Material Type
LLDPE
Outside Diameter
11/50 in
Temperature Range
-13° F to 167° F
UL Listed
Yes
Volts
30V
Wire Gauge
18 ga

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday