Coleman Cable Systems

18 ga 250 ft. Underground Sprinkler Wire in Green

Part #S49277724  |  Item #3093481  |  Manufacturer Part #49277724

$ 50.00

Per 250 FT / $0.2 per FOOT

50.0

(Pricing is for Green)

Color/Finish:
Green

Packaging Info:
  • Quantity Per 
  • Foot:  1
  • Inner pack:  1000
  • Roll:  1000
  • Pallet:  45000
Order in multiples of 250

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Direct burial solid BC 30V
  • Polyethylene jacket with ripcord
  • Sunlight resistant
  • Sequential footage marking

Documents

Specifications

AMP: 7

Application: Irrigation

CSA Certified: No

Cable or Wire Type: Sprinkler

Color Finish: Green

Color Finish Category: Greens

Gauge: 18

Length: 250 ft

Material: [Copper, Plastic]

Material Type: LLDPE

Outside Diameter: 101/500 in

Temperature Range: -13° F to 167° F

Type: S49277724

UL Listed: Yes

Volts: 30V

Wire Gauge: 18 ga