0 items

Coleman Cable Systems 18 ga 500 ft. Irrigation Underground Feeder Wire

TW18SLDUF500

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Sequential footage marking

SPECIFICATIONS

Cable or Wire Type
Underground Feeder Wire
Color Finish
Green
Color Finish Category
Greens
Length
500 ft
Material
Plastic Sleeved Copper
Material Type
PVC
UL Listed
Yes
Wire Gauge
18 ga

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday