22/3 ga Solid Cable (1000 per Box)
22/3 ga Solid Cable (1000 per Box)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Cable or Wire Type:
- CL2
- Package Quantity:
- Box of 1000
- Product Type:
- Cable
- UL Listed:
- No
- Wire Gauge (AWG):
- 22/3 ga