125V Vinyl Handlamp in Yellow
125V Vinyl Handlamp in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Side outlet and switch
- Solid molded handle
- Vinyl coated Metal guard
Documents
Specifications
- AMP:
- 13
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 2 in
- Length:
- 25 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Number of Lights:
- 1
- Power Source:
- Electric
- Tool Type:
- Handlamp
- Volts:
- 125V
- Width:
- 7 in