Coleman Cable Systems 500 W Dual Halogen Flood Light with Tripod Wye in Yellow

C077768802

Color Finish

(Pricing is for Yellow)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • C077758900.Adjustable pivot handle with weatherproof on/off power switch.
  • C077768900.Two 500W pivoting heads, with separate on/off power switches for each fixture.
  • C077778900.One 500W bulb.
  • Compliances.UL listed.
  • Easily transported from site to site, and collapses for easy storage.
  • One 500W bulb.
  • Tripod included.

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Yellow
Color Finish Category
Yellows
Material
Aluminum
Volts
125V
Watts
500

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday