0 items

Coleman Cable Systems 600V 500 ft. Irrigation Underground Feeder Blue Wire

C5450506

Gauge

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Sequential footage marking

SPECIFICATIONS

Cable or Wire Type
Irrigation Underground Feeder Wire
Color Finish
Blue
Color Finish Category
Blues
Gauge
12
Length
500 ft
Material
Plastic Sleeved Copper
Material Type
PVC
UL Listed
Yes
Volts
600V
Wire Gauge
12 ga

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday