Plugless USB Charger for Electronic Device and Smartphones
Plugless USB Charger for Electronic Device and Smartphones
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Electronics, Smartphone
- Automatic Shut-Off:
- No
- CE Approved:
- No
- GSA Approved:
- No
- Height:
- 5-3/4 in
- Length:
- 3-1/2 in
- UL Listed:
- No
- Weight:
- 0.12 lb
- Width:
- 3/4 in