Colonial

72mm x 100m 1.8 mil Hot Melt Synthetic Rubber Carton Sealing Tape

Part #S104622  |  Manufacturer Part #104622

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Great initial tack
  • Long-lasting bond to a wide range of substrates and surfaces
  • Durable 30 micron cast BOPP film
  • High shear hot melt adhesive
  • Thickness: 1.8 mil

Documents

Specifications

ASTM Specifications: ASTM D 1974/D 1974M-16

CARB OTC LEED Compliant: No

Color Finish: Clear

Color Finish Category: Clear

Length: 100 m

Material: [Plastic, Rubber-Based Adhesive]

Maximum Temperature: 150

Product Type: Tape

Size: 72 mm x 100 m

Temperature Range: -20 to 150 Deg F

Tensile Strength: 25 lbs/in width

Thickness: 1.8 mil

Type: Packaging Tape

UL Listed: No

Weight: 0.781

Width: 72 mm