0 items

Colonial Construction 3 x 100 ft. Silt Fence with 13 Stakes in Black

CPRESF3613B

Length

100 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes 13 stakes

SPECIFICATIONS

Color Finish
Black
Length
100 ft
Material
Plastic
Width
3 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday